Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 5848722
  • Zoro # G7928350
product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5848722
Zoro #
G7928350
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408-PF4 WSM10
No. of Edges
2
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Coating
PVD
ANSI Number
VCMT3(3)0.5
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Finish - Machining
TiAlN+Al2O3+ZrN
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
ANSI Code
VCMT332-PF4 WSM10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
PF4
Shape
Rhombic
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code VCMT332-PF4 WSM10, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews