Shop WALTER

Diamond Turning Insert, Diamond, 2, VCMT, .5, Carbide

  • Mfr # 6465250
  • Zoro # G7927556

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6465250
Zoro #
G7927556
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110302-FM4 WMP20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
ANSI Number
VCMT332
For Use With
Toolholders, Boring Bars
Coating
PVD
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
WMP20S
Included Angle
35 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
FM4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
ANSI Code
VCMT2(2)0.5-FM4 WMP20S
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0080"
Depth of Cut
0.10 to 1.00mm
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VCMT2(2)0.5-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.