Shop WALTER

Diamond Turning Insert, Diamond, 2, VCMT, .5, Carbide

  • Mfr # 5848698
  • Zoro # G7927571

product price: 
$
25.15
/ea
Sold in multiples of 10 for $251.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5848698
Zoro #
G7927571
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110302-PF4 WSM10
Mounting Style
Screw
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VCMT221
Included Angle
35 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WSM10
Chip-Breaker Code
PF4
Primary Material Application ISO Code
M, S
ANSI Code
VCMT2(2)0.5-PF4 WSM10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+ZrN
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code VCMT2(2)0.5-PF4 WSM10, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.