Diamond Turning Insert, Diamond, 2, VCMT, .5, Carbide

  • Mfr # 6839066
  • Zoro # G7927565
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839066
Zoro #
G7927565
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110302-FM4 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
PVD
ANSI Number
VCMT2(2)0.5
Relief Angle
7 Degrees
No. of Edges
2
Mounting Style
Screw
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Manufacturer Grade
WSM30S
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
VCMT2(2)0.5-FM4 WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0080"
Cutting Edge Length
11.07mm
Depth of Cut
0.10 to 1.00mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCMT2(2)0.5-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews