Shop WALTER

Diamond Turning Insert, Diamond, 2, VCMT, .5, Carbide

  • Mfr # 6839065
  • Zoro # G7927580

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839065
Zoro #
G7927580
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110302-FM4 WSM20S
Coating
PVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
VCMT2(2)0.5
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
35 Degrees
Shape
Rhombic
ANSI Code
VCMT2(2)0.5-FM4 WSM20S
Manufacturer Grade
WSM20S
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM4
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
220.5
Corner Radius
0.0080 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCMT2(2)0.5-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.