Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMA, 6, Carbide

  • Mfr # 6388825
  • Zoro # G7918587

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6388825
Zoro #
G7918587
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
646
Corner Radius
3/32 in
Mounting Hole Dia.
0.312"
Nose Radius
0.0940"
Insert Thickness
0.2500"
Thickness
1/4 in
Depth of Cut
2.50 to 8.00mm
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA190624-RK5 WKK20S
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
ANSI Number
CNMA544
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
CVD
Mounting Style
Clamp
Clearance Angle
0 Degrees
Chip-Breaker Code
RK5
Manufacturer Grade
WKK20S
Number of Cutting Edges
2
Primary Material Application ISO Code
K
ANSI Code
CNMA646-RK5 WKK20S
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMA646-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.