Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 6363935
  • Zoro # G7915890
product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363935
Zoro #
G7915890
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T308-MK4 WKK20S
Mounting Style
Screw
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
CCGT432
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Included Angle
80 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Primary Material Application ISO Code
K
Cutting Application
Turning
ANSI Code
CCGT3(2.5)2-MK4 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Shape
Rhombic
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MK4
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCGT3(2.5)2-MK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.