Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 7251121
  • Zoro # G4767782

product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251121
Zoro #
G4767782
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RM5 WSM20S
No. of Edges
4
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG643-RM5 WSM20S
Relief Angle
0 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Number of Cutting Edges
4
Measurement System
Fractional Inch
ANSI Code
CNMG643-RM5 WSM20S
Material - Machining
Carbide
Chip-Breaker Code
RM5
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
19.34mm
Depth of Cut
1.50 to 8.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG643-RM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.