Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide

  • Mfr # 6363939
  • Zoro # G7915875

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6363939
Zoro #
G7915875
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT120408-MK4 WKK20S
Mounting Style
Screw
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
CCGT3(2.5)2
Coating
PVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
CCGT432-MK4 WKK20S
Chip-Breaker Code
MK4
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Depth of Cut
0.50 to 3.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCGT432-MK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.