Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCGW, 0.8 mm, PCD

  • Mfr # 6674550
  • Zoro # G4813048

product price: 
$
95.29
/ea
Sold in multiples of 2 for $190.58

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674550
Zoro #
G4813048
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
TCGW110208FS-1 WDN10
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
No. of Edges
1
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
TCGW2(1.5)2FS-1 WDN10
Shape
Triangle
Primary Material Application ISO Code
N, O
Material - Machining
Polycrystalline Diamond
Clearance Angle
7 Degrees
ANSI Code
TCGW2(1.5)2FS-1 WDN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN10
Chip-Breaker Code
FS-1
Included Angle
60 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Cutting Application
Turning
Measurement System
Metric
Material
PCD

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Nose Radius
0.031"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.10 mm to 3.00 mm
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.