Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 6733975
  • Zoro # G7916767

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733975
Zoro #
G7916767
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-FK6 WKK20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
2
Coating
CVD
ANSI Number
CCMT2(1.5)2
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Cutting Application
Turning
Included Angle
80 Degrees
ANSI Code
CCMT3(2.5)1-FK6 WKK20S
Manufacturer Grade
WKK20S
Chip-Breaker Code
FK6
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.30 to 2.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)1-FK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.