Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4166417
  • Zoro # G2911139

product price: 
$
8.39
/ea
Sold in multiples of 5 for $41.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166417
Zoro #
G2911139
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT1102041P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
No
No. of Edges
3
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TCMT21511P
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Shape
Triangle
ANSI Code
TCMT21511P
Primary Material Application ISO Code
M
Included Angle
60 Degrees
Finish - Machining
TiN
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
1P
Number of Cutting Edges
3
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Manufacturer Grade
TN15M
Material
Carbide

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.