Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # 6412019
  • Zoro # G7918456
product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6412019
Zoro #
G7918456
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120412-RK5 WKK10S
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CNMA434
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
CVD
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Clearance Angle
0 Degrees
Chip-Breaker Code
RK5
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Manufacturer Grade
WKK10S
Material - Machining
Carbide
ANSI Code
CNMA433-RK5 WKK10S
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Cutting Application
Turning
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA433-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews