Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6839037
  • Zoro # G7917196

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839037
Zoro #
G7917196
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308-FM4 WSM20S
Coating
PVD
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMT3(2.5)2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Manufacturer Grade
WSM20S
Included Angle
80 Degrees
ANSI Code
CCMT3(2.5)2-FM4 WSM20S
Chip-Breaker Code
FM4
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)2-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.