Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6839095
  • Zoro # G7916557

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839095
Zoro #
G7916557
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060208-RM4 WSM30S
Relief Angle
7 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMT3(2.5)1
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
RM4
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
ANSI Code
CCMT2(1.5)2-RM4 WSM30S
Manufacturer Grade
WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Depth of Cut
0.60 to 2.50mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)2-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.