Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6650914
  • Zoro # G7917406
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6650914
Zoro #
G7917406
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-RK4 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Coating
PVD
Relief Angle
7 Degrees
No. of Edges
2
ANSI Number
CCMT3(2.5)1
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Included Angle
80 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
CCMT3(2.5)2-RK4 WKK10S
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Code
RK4
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.60 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews