Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # 5262941
  • Zoro # G7916688

product price: 
$
15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5262941
Zoro #
G7916688
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP01
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302-PF4 WPP01
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
CCMT3(2.5)1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
No. of Edges
2
Coating
CVD
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WPP01
Chip-Breaker Code
PF4
Shape
Rhombic
ANSI Code
CCMT3(2.5)0.5-PF4 WPP01
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Nose Radius
0.0080"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.10 to 1.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3(2.5)0.5-PF4 WPP01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.