Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # 6839031
  • Zoro # G7916636

product price: 
$
18.25
/ea
Sold in multiples of 10 for $182.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839031
Zoro #
G7916636
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302-FM4 WSM20S
No. of Edges
2
ANSI Number
CCMT3(2.5)0.5
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
ANSI Code
CCMT3(2.5)0.5-FM4 WSM20S
Measurement System
Fractional Inch
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0080"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)0.5-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.