Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # 6839032
  • Zoro # G7916618

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839032
Zoro #
G7916618
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302-FM4 WSM30S
Cutting Direction
Neutral
Relief Angle
7 Degrees
ANSI Number
CCMT3(2.5)0.5
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
CCMT3(2.5)0.5-FM4 WSM30S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Manufacturer Grade
WSM30S
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0080"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.10 to 1.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)0.5-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.