Diamond Turning Insert, Diamond, 3, CPMW, 1, Carbide

  • Mfr # 7021357
  • Zoro # G7920958
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021357
Zoro #
G7920958
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CPMW09T304-RK6 WKK20S
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
ANSI Number
CPMW2(1.5)1
Coating
CVD
No. of Edges
2
Manufacturer Grade
WKK20S
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Clearance Angle
11 Degrees
ANSI Code
CPMW3(2.5)1-RK6 WKK20S
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
RK6
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CPMW3(2.5)1-RK6 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews