Diamond Turning Insert, Diamond, 1.8, CPMW, 1, Carbide

  • Mfr # 7021355
  • Zoro # G7920991
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021355
Zoro #
G7920991
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CPMW050204-RK6 WKK20S
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
ANSI Number
DCGT3(2.5)1
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Cutting Direction
Neutral
Number of Cutting Edges
2
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
11 Degrees
ANSI Code
CPMW1.8(1.5)1-RK6 WKK20S
Shape
Rhombic
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
RK6
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Cutting Edge Length
5.64mm
Thickness
3/32 in
Depth of Cut
0.40 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN, ANSI Code CPMW1.8(1.5)1-RK6 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews