Diamond Turning Insert, Diamond, 2, CPMW, 1, Carbide

  • Mfr # 7021356
  • Zoro # G7920915
product price: 
$
13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021356
Zoro #
G7920915
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CPMW060204-RK6 WKK20S
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CPMW1.8(1.5)1
Coating
CVD
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
RK6
Shape
Rhombic
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
ANSI Code
CPMW2(1.5)1-RK6 WKK20S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.40 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CPMW2(1.5)1-RK6 WKK20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews