Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide

  • Mfr # 5834963
  • Zoro # G7921046

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5834963
Zoro #
G7921046
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T301-PF2 WSM20
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
ANSI Number
DCGT2(1.5)1
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Code
DCGT3(2.5)0.2-PF2 WSM20
Shape
Rhombic
Chip-Breaker Code
PF2
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+ZrN
Manufacturer Grade
WSM20
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, P, S
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
32.50.2
Corner Radius
0.0040 in
Nose Radius
0.0040"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DCGT3(2.5)0.2-PF2 WSM20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.