Shop WALTER

Diamond Turning Insert, Diamond, 2, CPGW, 1, PCD

  • Mfr # 7132605
  • Zoro # G4811681

product price: 
$
89.69
/ea
Sold in multiples of 2 for $179.38

Key Features

Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7132605
Zoro #
G4811681
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CPGW060204FS-1
No. of Edges
1
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CPGW2(1.5)1FS-1 WDN10
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Shape
Rhombic
ANSI Code
CPGW2(1.5)1FS-1
Manufacturer Grade
WDN10
Number of Cutting Edges
1
Cutting Application
Turning
Clearance Angle
11 Degrees
Chip-Breaker Code
FS-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
PCD

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0"
Insert Thickness
0.0940"
Nose Radius
0.016"
Depth of Cut
0.10 to 3.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code CPGW2(1.5)1FS-1, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.