Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide

  • Mfr # 6354580

  • Zoro # G7921116


product price:  $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6354580
Zoro #
G7921116
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T308-MP4 WPP10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DCGT3(2.5)1
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MP4
Cutting Application
Turning
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
ANSI Code
DCGT3(2.5)2-MP4 WPP10S
Manufacturer Grade
WPP10S
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCGT3(2.5)2-MP4 WPP10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.