Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6733983
  • Zoro # G7921195

product price: 
$
15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733983
Zoro #
G7921195
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204-FK6 WKK10S
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
No. of Edges
2
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
DCMT2(1.5)2
Steel (P) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application
Cast Iron
Chip-Breaker Code
FK6
ANSI Code
DCMT2(1.5)1-FK6 WKK10S
Cutting Application
Turning
Manufacturer Grade
WKK10S
Primary Material Application ISO Code
K
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Cutting Edge Length
7.75mm
Thickness
3/32 in
Depth of Cut
0.30 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code DCMT2(1.5)1-FK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.