Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 5357198
  • Zoro # G7922376
product price: 
$
19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5357198
Zoro #
G7922376
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-PF4 WSM30
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCMT2(1.5)1
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
DCMT3(2.5)1-PF4 WSM30
Material - Machining
Carbide
Chip-Breaker Code
PF4
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM30
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DCMT3(2.5)1-PF4 WSM30, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews