Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6836823
  • Zoro # G7921457
product price: 
$
12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836823
Zoro #
G7921457
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070204-MM4 WSM10S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
ANSI Number
DCMT2(1.5)2
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Material - Machining
Carbide
ANSI Code
DCMT2(1.5)1-MM4 WSM10S
Measurement System
Fractional Inch
Chip-Breaker Code
MM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Thickness
3/32 in
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-MM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews