Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6651083
  • Zoro # G7922391
product price: 
$
22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651083
Zoro #
G7922391
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Cutting Edge Length
11.63mm
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT11T304-RK4 WKK10S
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
DCMT3(2.5)1
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Coating
CVD
Mounting Style
Screw
No. of Edges
2
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
RK4
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
ANSI Code
DCMT3(2.5)1-RK4 WKK10S
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)1-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews