Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 7054177
  • Zoro # G4862501
product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054177
Zoro #
G4862501
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T308-MM4 WSM30S
Relief Angle
7 Degrees
Coating
PVD
Stainless (M) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT3(2.5)2-MM4 WSM30S
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Manufacturer Grade
WSM30S
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM4
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
DCMT3(2.5)2-MM4 WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Cutting Application
Turning
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.031"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)2-MM4 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.