Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.1 mm, Carbide

  • Mfr # 7054071
  • Zoro # G4838537
product price: 
$
24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054071
Zoro #
G4838537
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.2
Corner Radius
0.1 mm
Nose Radius
0.004"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm
Depth of Cut
0.10 mm to 1.50 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT110201-FM2 WSM20S
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cast Iron (K) Compatibility
No
ANSI Number
TCGT2(1.5)0.2-FM2 WSM20S
No. of Edges
3
Stainless (M) Compatibility
Yes
Coating
PVD
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
TCGT2(1.5)0.2-FM2 WSM20S
Shape
Triangle
Coating Process
PVD
Measurement System
Metric
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM2
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Ratings & reviews