Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 7251120
  • Zoro # G4762718

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251120
Zoro #
G4762718
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RM5 WSM10S
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG643-RM5 WSM10S
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Chip-Breaker Code
RM5
Primary Material Application ISO Code
M, S
ANSI Code
CNMG643-RM5 WSM10S
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
WSM10S
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
80 Degrees
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
1/4 in
Depth of Cut
1.50 to 8.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG643-RM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.