Diamond Turning Insert, Diamond, 3, DCMT, 3, Carbide

  • Mfr # 6917299
  • Zoro # G7923170
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917299
Zoro #
G7923170
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT11T312-RM4 WSM30S
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Coating
PVD
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
DCMT2(1.5)1
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Screw
Steel (P) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Shape
Rhombic
Included Angle
55 Degrees
Chip-Breaker Code
RM4
ANSI Code
DCMT3(2.5)3-RM4 WSM30S
Measurement System
Fractional Inch
Manufacturer Grade
WSM30S
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.53
Corner Radius
3/64 in
Insert Thickness
0.1560"
Nose Radius
0.0470"
Mounting Hole Dia.
0.173"
Cutting Edge Length
11.63mm
Depth of Cut
0.80 to 4.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)3-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews