Diamond Turning Insert, Diamond, 3, DCMT, 3, Carbide

  • Mfr # 6651088
  • Zoro # G7923189
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.53
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651088
Zoro #
G7923189
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT11T312-RK4 WKK20S
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT2(1.5)2
No. of Edges
2
Relief Angle
7 Degrees
Included Angle
55 Degrees
ANSI Code
DCMT3(2.5)3-RK4 WKK20S
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK4
Shape
Rhombic
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.53
Corner Radius
3/64 in
Insert Thickness
0.1560"
Nose Radius
0.0470"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Depth of Cut
0.80 to 4.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)3-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews