Diamond Turning Insert, Diamond, 3, DNMA, 1, Carbide

  • Mfr # 6411287
  • Zoro # G7923338
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6411287
Zoro #
G7923338
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
0.60 to 4.00mm
Thickness
3/16 in
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA110404-RK5 WKK10S
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
DNMA332
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
ANSI Code
DNMA331-RK5 WKK10S
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
K
Chip-Breaker Code
RK5
Measurement System
Fractional Inch
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMA331-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews