Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170316
  • Zoro # G2810381

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170316
Zoro #
G2810381
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T308FP
Stainless (M) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
ANSI Number
TCMT3252FP
Coating
Tin
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Secondary Material Application
Cast Iron
Clearance Angle
7 Degrees
ANSI Code
TCMT3252FP
Manufacturer Grade
WP25CT
Included Angle
60 Degrees
Primary Material Application
Steel
Chip-Breaker Code
FP
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Coating Process
CVD
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
0.1562 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.173 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.