Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 7053977
  • Zoro # G4830968

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053977
Zoro #
G4830968
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404-NMT WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG331-NMT WSM20S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DNMG331-NMT WSM20S
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Chip-Breaker Code
NMT
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.016"
Depth of Cut
0.40 to 2.50mm
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG331-NMT WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.