Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7251949
  • Zoro # G4813599
product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251949
Zoro #
G4813599
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150604-MM5 WSM30S
Non Ferrous (N) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
DNMG441-MM5 WSM30S
Relief Angle
0 Degrees
Mounting Style
Clamp
Manufacturer Grade
WSM30S
Insert Holding Type
Straight Hole
ANSI Code
DNMG441-MM5 WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
MM5
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Shape
Rhombic
Cutting Application
Turning
Included Angle
55 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
441
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Depth of Cut
0.50 to 2.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG441-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews