Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 6890824
  • Zoro # G4810552
product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890824
Zoro #
G4810552
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404-MS3 WSM10S
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
PVD
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG431-MS3 WSM10S
No. of Edges
4
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DNMG431-MS3 WSM10S
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Code
MS3
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG431-MS3 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews