Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 7091904
  • Zoro # G4791083
product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091904
Zoro #
G4791083
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110404-FM5 WSM20S
Coating
PVD
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DNMG331-FM5 WSM20S
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
4
Included Angle
55 Degrees
Chip-Breaker Code
FM5
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Shape
Rhombic
ANSI Code
DNMG331-FM5 WSM20S
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Depth of Cut
0.20 to 1.00mm
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG331-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews