Diamond Turning Insert, Diamond, 3, VBMT, 0.0240 in, Carbide

  • Mfr # 6734010
  • Zoro # G7926865
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6734010
Zoro #
G7926865
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160406-FK6 WKK20S
Relief Angle
5 Degrees
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VBMT332
Mounting Style
Screw
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
FK6
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
VBMT3(3)1.5-FK6 WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Number of Cutting Edges
2
Included Angle
35 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Clearance Angle
5 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
331.5
Corner Radius
0.0240 in
Nose Radius
0.0240"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT3(3)1.5-FK6 WKK20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.