Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 5357514
  • Zoro # G8053324

product price: 
$
24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5357514
Zoro #
G8053324
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.094"
Nose Radius
0.016"
Depth of Cut
0.20 to 0.60mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060204-PF5 WSM30
ANSI Number
CCGT2(1.5)1-PF5
Coating
PVD
Mounting Style
Screw Held
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
For Use With
Toolholders and Boring Bars
Manufacturer Grade
WSM30
Chip-Breaker Code
PF5
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
CCGT2(1.5)1-PF5 WSM30
Shape
Rhombic
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Material
Carbide
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code PF5, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code CCGT2(1.5)1-PF5 WSM30, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.