Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6651159
  • Zoro # G7928396

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651159
Zoro #
G7928396
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160408-RK4 WKK10S
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
PVD
ANSI Number
VCMT332
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Included Angle
35 Degrees
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK10S
Chip-Breaker Code
RK4
ANSI Code
VCMT332-RK4 WKK10S
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Depth of Cut
0.60 to 3.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT332-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.