Diamond Turning Insert, Diamond, 2, VCMT, 2, Carbide

  • Mfr # 6651155
  • Zoro # G7928107
product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651155
Zoro #
G7928107
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT110308-RK4 WKK10S
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VCMT221
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
ANSI Code
VCMT222-RK4 WKK10S
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
RK4
Material - Machining
Carbide
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Thickness
1/8 in
Depth of Cut
0.60 to 3.00mm
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VCMT222-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews