Shop WALTER

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 6421278
  • Zoro # G7935107

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6421278
Zoro #
G7935107
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T304-MK4
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
SCMT3(2.5)2
Coating
CVD
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT3(2.5)1-MK4
Included Angle
90 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Cast Iron
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
MK4
Shape
Square
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.