Shop WALTER

Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide

  • Mfr # 7021464
  • Zoro # G4852248

product price: 
$
56.79
/ea
Sold in multiples of 10 for $567.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021464
Zoro #
G4852248
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNGG160404-MS3 WSM01
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
ANSI Number
VNGG331-MS3 WSM01
Hardened (H) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Code
MS3
Manufacturer Grade
WSM01
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Shape
Rhombic
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
35 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
ANSI Code
VNGG331-MS3 WSM01
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Depth of Cut
0.60 to 2.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNGG331-MS3 WSM01, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.