Shop WALTER

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 7251980
  • Zoro # G4793649

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251980
Zoro #
G4793649
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060404-MM5 WSM10S
ANSI Number
WNMG331-MM5 WSM10S
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
6
Secondary Material Application
Steel
Shape
Trigon
Manufacturer Grade
WSM10S
ANSI Code
WNMG331-MM5 WSM10S
Number of Cutting Edges
6
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Metric
Coating Process
PVD
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Chip-Breaker Code
MM5
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.40mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.016"
Cutting Edge Length
6.52mm
Thickness
4.76mm
Depth of Cut
0.50 to 2.00mm
Through Hole Inside Dia.
3.81mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.