Diamond Turning Insert, Diamond, 3, VCMT, 3, Carbide

  • Mfr # 6917325
  • Zoro # G7928649
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917325
Zoro #
G7928649
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160412-RM4 WSM20S
Coating
PVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VCMT221
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
VCMT333-RM4 WSM20S
Primary Material Application ISO Code
M, S
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Clearance Angle
7 Degrees
Manufacturer Grade
WSM20S
Chip-Breaker Code
RM4
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT333-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews