Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 3, Carbide

  • Mfr # 6917326
  • Zoro # G7928551

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917326
Zoro #
G7928551
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160412-RM4 WSM30S
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Coating
PVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
VCMT333
Steel (P) Compatibility
Yes
No. of Edges
2
Manufacturer Grade
WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
ANSI Code
VCMT333-RM4 WSM30S
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Chip-Breaker Code
RM4
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 4.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCMT333-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.