Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 7091935
  • Zoro # G4851128
product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091935
Zoro #
G4851128
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408-FM5 WSM20S
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Coating
PVD
No. of Edges
4
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
VNMG332-FM5 WSM20S
Shape
Rhombic
ANSI Code
VNMG332-FM5 WSM20S
Chip-Breaker Code
FM5
Cutting Application
Turning
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG332-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews